- Heavy Duty Hammer, .401, 2600 bpm, USA
features
- Low weight, impact-resistant composite handle
- Long stroke for hard hitting
- Tease trigger for control
- Safety retainer
- Built-in regulator
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Length [Max] | 7.5 in |
| Stroke Length [Max] | 2 5/8 in |
| Blows/Impacts Per Minute | 2600 blows/min |
| Weight | 6.138 LB |
| EAN or UPC | 722470010111 |

