- Cut-Off Tool, Straight, 20,000 rpm
features
- Impact-resistant composite handle for reduced weight
- High energy, nonstall motor and ball bearings
- Clear polycarbonate guard for an unobstructed view
- Cuts up to 3/4" rolled steel
| Hose Size | 0.375 in |
| Air Consumption [Average] | 4 ft3/min |
| RPM [Max] | 20000 rpm |
| Inlet NPTF(f) | 1/4 in |
| Air Consumption [Max] | 16 ft3/min |
| Length [Max] | 7 in |
| Weight | 3.682 LB |
| EAN or UPC | 722470011163 |

