- 3/8" Hd Drill, Pistol, 2800 rpm, USA
features
- Low weight, impact-resistant composite handle
- Tease trigger for control
- Precision engineered
- Three-way planetary gears
| Length [Max] | 6.5 in |
| Air Consumption [Average] | 4 ft3/min |
| Chuck Capacity | 3/8 in |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| HP [Max] | 1/2 hp |
| Rotation Speed [Max] | 2800 rpm |
| Weight | 4.705 LB |
| EAN or UPC | 722470014485 |

