- 1/4" Precision Drill, Straight, 3000 rpm, USA
features
- Low weight, impact-resistant composite handle
- Safety lock-off throttle
- Precision engineered
- Three-way planetary gears
| Hose Size | 0.375 in |
| HP [Max] | 1/2 hp |
| Chuck Capacity | 1/4 in |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 4 ft3/min |
| Rotation Speed [Max] | 1900 rpm |
| Length [Max] | 8 in |
| Weight | 4.092 LB |
| EAN or UPC | 722470014478 |

