- 1/4" Mini Ratchet w/20 ft/lb of Torque
- 350 rpm
applications
- Best for tight-access work
features
- Extremely compact design
| Air Consumption [Max] | 3 ft3/min |
| Socket Drive Size | 1/4 in |
| Torque | 20 ft lb |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Length | 7 1/2 in |
| Rotation Speed | 350 rpm |
| Drive Size | 1/4 in |
| Weight | 1.3 LB |
| EAN or UPC | 722470016335 |

