- 3/8" Heavy Duty Ratchet w/45 ft/lb of Torque
- 160 rpm
features
- Precision-machined parts
- Full bearing construction
- Low air consumption
| Torque | 45 ft lb |
| Length | 10 in |
| Drive Size | 3/8 in |
| Rotation Speed | 160 rpm |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Socket Drive Size | 3/8 in |
| Hose Size | 0.375 in |
| Weight | 3.0 LB |
| EAN or UPC | 722470011323 |

