- 1/2" Super Power Ratchet w/95 ft/lb of Torque
- 150 rpm
features
- Length for extra leverage
- Super construction ratchet head
| NPTF Size | 1/4 in |
| Length | 14 1/2 in |
| Socket Drive Size | 1/2 in |
| Rotation Speed | 150 rpm |
| Drive Size | 1/2 in |
| Torque | 95 ft lb |
| Air Consumption [Max] | 4 ft3/min |
| Hose Size | 0.375 in |
| Weight | 4.0 LB |
| EAN or UPC | 722470011347 |

