- 3/8" Heavy Duty Ratchet w/60 ft/lb of Torque
- 200 rpm
features
- Triple heat-treated, antispread head design
- Fast run-down speed: 200 rpm
- 360° rotational exhaust
| Torque | 60 ft lb |
| Air Consumption [Max] | 4 ft3/min |
| Rotation Speed | 200 rpm |
| Hose Size | 0.375 in |
| Socket Drive Size | 3/8 in |
| Length | 10 1/2 in |
| NPTF Size | 1/4 in |
| Drive Size | 3/8 in |
| Weight | 2.5 LB |
| EAN or UPC | 722470016359 |

