- 1/4" Quick Reverse Ratchet, 25 ft/lb
features
- Patented quick reverse – on the job – and direction indicators
- Very fast run-down 350 rpm
- Built-in torque regulator and handle exhaust
- Antispread head design with protective cover
| Air Consumption [Average] | 4 ft3/min |
| Hose Size | 0.375 in |
| Rotation Speed [Max] | 350 rpm |
| Length [Max] | 6.5 in |
| NPTF Size | 1/4 in |
| Weight | 2.455 LB |
| EAN or UPC | 722470022893 |

