- 3/8" Super Power Pistol Impact Wrench w/300 ft/lb of Torque
- 12,000 rpm
- 1,850 ipm
features
- Combined reverse and power management switch
- Steel hammer case for added durability
- True 10% biased motor and hard hitting oil bath double hammer
- Compact design and lightweight reduce operator fatigue
- Contoured, comfort grip and handle exhaust
| Hose Size | 0.375 in |
| Length | 5 1/2 in |
| Torque | 300 ft lb |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 8 ft3/min |
| NPTF Size | 1/4 in |
| Free Speed [Max] | 12000 rpm |
| Rotation Speed | 12000 rpm |
| Hose Size [Min] | 0.375 in |
| Blows/Impacts Per Minute | 1850 ipm |
| Weight | 7.7 LB |
| EAN or UPC | 722470017523 |

