- 1/2"-2" Ext. Pistol Impact Wrench - Two Hammer w/500 ft/lb of Torque
- 7,000 rpm
- 1,200 ipm
features
- Hard-hitting, double-hammer design
- Triple-heat-treated hammer parts
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 8 ft3/min |
| Free Speed [Max] | 7000 rpm |
| Torque | 500 ft lb |
| NPTF Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Hose Size | 0.375 in |
| Rotation Speed | 7000 rpm |
| Length | 9 1/4 in |
| Blows/Impacts Per Minute | 1200 ipm |
| Weight | 6.0 LB |
| EAN or UPC | 722470016403 |

