- 1/2" Pistol Impact Wrench
- Two Hammer
- 7,000 rpm
- 1,200 ipm
| Length | 9 1/4 in |
| Air Consumption [Max] | 8 ft3/min |
| Blows/Impacts Per Minute | 1200 ipm |
| Inlet Size | 1/4 in NPT |
| Rotation Speed | 7000 rpm |
| Torque | 500 ft lb |
| NPTF Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Hose Size | 0.375 in |
| Free Speed [Max] | 7000 rpm |
| Weight | 6.0 LB |
| EAN or UPC | 722470024415 |

