- 3/8" Magnum Pistol Impact Wrench - Biased Motor/Double Hammer w/320 ft/lb of Torque
| Rotation Speed | 7000 rpm |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Hose Size [Min] | 0.375 in |
| Free Speed [Max] | 7000 rpm |
| Inlet Size | 1/4 in NPT |
| Blows/Impacts Per Minute | 1200 ipm |
| Length | 9 1/4 in |
| Torque | 320 ft lb |
| Air Consumption [Max] | 8 ft3/min |
| Weight | 2.8 LB |
| EAN or UPC | 722470167778 |

