- 1/2" Magnesium Pistol Impact Wrench - Biased Motor/Double Hammer w/725 ft/lb of Torque
| Blows/Impacts Per Minute | 1200 ipm |
| Free Speed [Max] | 7000 rpm |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 8 ft3/min |
| Hose Size [Min] | 0.375 in |
| Torque | 725 ft lb |
| Hose Size | 0.375 in |
| Rotation Speed | 7000 rpm |
| NPTF Size | 1/4 in |
| Length | 9 1/4 in |
| Weight | 4.2 LB |

