- 3/8" High Power Reversible Pistol Drill w/a 1,800 rpm Speed
- 3/8"-24" Spindle Thread Size
- 1/3" hp Motor
features
- Heavy-duty planetary gears
- Tease trigger for control
- Trigger-mounted reverse lever
- Lightweight, ultra-compact design
| Air Consumption [Max] | 4 ft3/min |
| Chuck Capacity | 3/8 in |
| NPTF Size | 1/4 in |
| Rotation Speed | 1800 rpm |
| Length | 7 in |
| Hose Size | 0.375 in |
| Weight | 3.0 LB |
| EAN or UPC | 722470011415 |

