- 3/8" Reversible Angle Drill w/a 1,800 rpm Free Speed
- 3/8"-24" Spindle Thread Size
- 1/3 hp Motor
features
- Full ball bearing construction reduces vibration
- Heavy-duty spiral gears for reliability
- Precision engineered
| Chuck Capacity | 3/8 in |
| Rotation Speed | 1800 rpm |
| Length | 7 in |
| Hose Size | 0.375 in |
| Air Consumption [Max] | 6 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 722470014799 |

