- 3/8" Pistol Drill w/a 2,600 rpm Speed
- 3/8"-24" Spindle Thread Size
- 1/3 hp Motor
features
- Trigger-mounted reverse lever
- Heavy-duty planetary gears
- Tease trigger for control
| NPTF Size | 1/4 in |
| Rotation Speed | 2600 rpm |
| Chuck Capacity | 3/8 in |
| Length | 6 1/2 in |
| Air Consumption [Max] | 4 ft3/min |
| Hose Size | 0.375 in |
| Weight | 2.0 LB |
| EAN or UPC | 722470011446 |

