- 1/2" Super Duty Reversible Pistol Drill w/500 rpm
- 1/2 hp Motor
- 3/8"-24" Spindle Thread Size
features
- Heavy-duty reduction planetary gears
- Tease trigger for control
- Trigger-mounted reverse lever
- Precision engineered
| Chuck Capacity | 1/2 in |
| Rotation Speed | 500 rpm |
| Hose Size | 0.375 in |
| Length | 9 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Weight | 4.0 LB |
| EAN or UPC | 722470011453 |

