- 1" Straight Impact Wrench w/3,500 rpm
- 1,800 of Max Torque
- 1,300 ipm
applications
- Heavy-duty MRO
features
- Smooth, low vibration, roller cam clutch
- Steel hammer case for added durability
| Inlet Size | 1/2 in NPT |
| Blows/Impacts Per Minute | 1300 ipm |
| Hose Size [Min] | 0.5 in |
| Rotation Speed | 3500 rpm |
| Free Speed [Max] | 3500 rpm |
| Hose Size | 0.5 in |
| Air Consumption [Max] | 12 ft3/min |
| Length | 14 in |
| Torque | 1800 in lb |
| NPTF Size | 1/2 in |
| Weight | 22.0 LB |
| EAN or UPC | 722470016427 |

