- 1"-6" Ext. Straight Impact Wrench w/3,500 rpm
- 1,800 of Max Torque
- 1,200 ipm
applications
- Trucks
- Off-road vehicle service
features
- Smooth, low vibration, roller cam clutch
- Steel hammer case for added durability
- Extra reach extended drive
| Length | 20 in |
| Air Consumption [Max] | 12 ft3/min |
| Rotation Speed | 3500 rpm |
| Inlet Size | 1/2 in NPT |
| Torque | 1800 in lb |
| Hose Size [Min] | 0.5 in |
| Free Speed [Max] | 3500 rpm |
| NPTF Size | 1/2 in |
| Hose Size | 0.5 in |
| Blows/Impacts Per Minute | 1300 ipm |
| Weight | 24.0 LB |
| EAN or UPC | 722470016434 |

