- 1" Impact, 1350 ft/lb Max Torque, D-Handle
applications
- High volume soft pull up joints in assembly
features
- High ultimate-torque three-jaw clutch -- 1,350 ft lb maximum torque
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Built-in exhaust silencer system for noise control
| Torque [Max] | 1350 ft lb |
| Hose Size | 0.75 in |
| NPTF Size | 1/2 in |
| Free Speed [Max] | 6000 rpm |
| Length [Max] | 13.5 in |
| Air Consumption [Max] | 59 ft3/min |
| Socket Retention | Through Hole |
| Hose Size [Min] | 0.75 in |
| Inlet Size | 1/2 in NPT |
| Rotation Speed [Max] | 6000 rpm |
| Torque Range | 276 to 950 ft lb |
| Air Consumption [Average] | 14.8 ft3/min |
| Weight | 41.943 LB |
| EAN or UPC | 722470095378 |

