- # 5 Spline Anvil Impact, 2800 ft/lb D-Handle USA
applications
- Heavy steel erection and plant maintenance
features
- High energy, two-jaw clutch
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Extra heavy-duty steel hammer case for ultimate durability
- Built-in exhaust silencer system for noise control
| Torque [Max] | 2800 ft lb |
| Torque Range | 522 to 1,800 ft lb |
| Socket Retention | Button |
| Inlet Size | 1/2 in NPT |
| Length [Max] | 12.5 in |
| Air Consumption [Max] | 47 ft3/min |
| NPTF Size | 1/2 in |
| Hose Size | 0.75 in |
| Air Consumption [Average] | 12 ft3/min |
| Free Speed [Max] | 5500 rpm |
| Hose Size [Min] | 0.75 in |
| Rotation Speed [Max] | 5500 rpm |
| Weight | 20.869 LB |
| EAN or UPC | 722470112907 |

