- # 5 Spline Anvil Impact, 1500 ft/lb, D-Handle USA
applications
- Heavy plant
- Heavy MRO
- Off-road vehicle service
features
- Hard-hitting twin hammer
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Extra heavy-duty steel hammer case for ultimate durability
- Built-in exhaust silencer system for noise control
| Hose Size [Min] | 0.75 in |
| Air Consumption [Average] | 14.5 ft3/min |
| Torque Range | 464 to 1,600 ft lb |
| NPTF Size | 1/2 in |
| Length [Max] | 12.4 in |
| Torque [Max] | 2000 ft lb |
| Inlet Size | 1/2 in NPT |
| Socket Retention | Button |
| Air Consumption [Max] | 58 ft3/min |
| Hose Size | 0.75 in |
| Rotation Speed [Max] | 5000 rpm |
| Free Speed [Max] | 5000 rpm |
| Weight | 20.46 LB |
| EAN or UPC | 722470192862 |

