- # 5 Spline Impact, 3500 ft/lb, D-Handle USA
applications
- Heavy plant
- Heavy MRO
- Off-road vehicle service with high torque and hard and soft joints
features
- High energy, two-jaw clutch
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Extra heavy-duty steel hammer case for ultimate durability
- Built-in exhaust silencer system for noise control
| Torque [Max] | 3500 ft lb |
| Length [Max] | 14.7 in |
| Socket Retention | Button |
| NPTF Size | 1/2 in |
| Hose Size | 0.75 in |
| Hose Size [Min] | 0.75 in |
| Rotation Speed [Max] | 4500 rpm |
| Air Consumption [Max] | 60 ft3/min |
| Air Consumption [Average] | 15 ft3/min |
| Free Speed [Max] | 4500 rpm |
| Torque Range | 725 to 2,500 ft lb |
| Inlet Size | 1/2 in NPT |
| Weight | 31.303 LB |
| EAN or UPC | 722470192947 |

