- 1 1/2 Impact, 10,000 ft/lb USA
applications
- Heavy-duty, very high torque applications
features
- Ultra-reliable precision ball and cam mechanism
- Time tested design for ultimate durability
- Designed for vertical suspension
- Second operator assist handle
- Through hole anvil for positive socket retention
| Hose Size [Min] | 0.75 in |
| Air Consumption [Max] | 110 ft3/min |
| Inlet Size | 1/2 in NPT |
| Rotation Speed [Max] | 850 rpm |
| Torque [Max] | 10000 ft lb |
| Socket Retention | Through Hole |
| Hose Size | 0.75 in |
| Free Speed [Max] | 850 rpm |
| NPTF Size | 1/2 in |
| Length [Max] | 23 in |
| Air Consumption [Average] | 27.5 ft3/min |
| Torque Range | 1,595 to 5,500 ft lb |
| Weight | 79.998 LB |

