- 1 1/2" Impact, Straight, 20,000 ft/lb USA
applications
- Extra heavy-duty, very high torque applications
features
- Ultra-reliable precision ball and cam mechanism
- Time tested design for ultimate durability
- Designed for vertical suspension
- Second operator assist handle
- Through hole anvil for positive socket retention
| NPTF Size | 1/2 in |
| Free Speed [Max] | 830 rpm |
| Hose Size [Min] | 0.75 in |
| Air Consumption [Max] | 110 ft3/min |
| Torque [Max] | 20000 ft lb |
| Torque Range | 2,900 to 10,000 ft lb |
| Length [Max] | 25.4 in |
| Rotation Speed [Max] | 830 rpm |
| Inlet Size | 1/2 in NPT |
| Air Consumption [Average] | 27.5 ft3/min |
| Socket Retention | Through Hole |
| Hose Size | 0.75 in |
| Weight | 245.52 LB |
| EAN or UPC | 722470115809 |

