- 1/4" Ratchet, 25 ft/lb, 250 rpm
applications
- Intermittent MRO and vehicle service
features
- Triple idler gear for smooth operation
- Steel ratchet head for reliability
- Compact design for tight access work
| Air Consumption [Max] | 14 ft3/min |
| Torque Range | 5 to 25 ft lb |
| Length [Max] | 7.25 in |
| Rotation Speed [Max] | 250 rpm |
| HP [Max] | 0.350 hp |
| NPTF Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 3.5 ft3/min |
| Weight | 2.046 LB |

