- 3/8" Mini Ratchet Wrench
- 5-25 ft/lb Torque Range
- 250 rpm
applications
- Intermittent MRO and vehicle service
features
- Triple idler gear for smooth operation
- Steel ratchet head for reliability
- Compact design for tight access work
| Socket Drive Size | 3/8 in |
| Length | 7 1/4 in |
| Air Consumption [Average] | 3.5 ft3/min |
| Air Consumption [Max] | 14 ft3/min |
| NPTF Size | 1/4 in |
| Rotation Speed | 250 rpm |
| Hose Size | 0.375 in |
| Torque Range | 5 to 25 ft lb |
| Weight | 1.3 LB |
| EAN or UPC | 722470088370 |

