- 3/8" Ratchet Wrench
- 10-50 ft/lb Torque Range
- 160 rpm
applications
- Intermittent MRO and vehicle service
features
- Triple idler gear for smooth operation
- Steel ratchet head for reliability
| Hose Size | 0.375 in |
| Air Consumption [Average] | 4 ft3/min |
| Torque Range | 10 to 50 ft lb |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 16 ft3/min |
| Socket Drive Size | 3/8 in |
| Rotation Speed | 160 rpm |
| Length | 10 in |
| Weight | 3.0 LB |
| EAN or UPC | 722470011750 |

