- 1/2" Ratchet Wrench
- 15-75 ft/lb Torque Range
- 150 rpm
applications
- Intermittent MRO and vehicle service on higher torque fasteners and hard-to-reach areas
features
- Extended length and powerful motor provide torque in hard-to-reach areas
- Steel ratchet head for reliability
| Socket Drive Size | 1/2 in |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Length | 14 1/2 in |
| Air Consumption [Max] | 22 ft3/min |
| Air Consumption [Average] | 5.5 ft3/min |
| Torque Range | 15 to 75 ft lb |
| Rotation Speed | 150 rpm |
| Weight | 5.0 LB |
| EAN or UPC | 722470013396 |

