- 3/8" Butterfly Impact Wrench
- 25-50 ft/lb Torque Range
- 11,000 rpm
applications
- MRO
- General repair
features
- Reliable single hammer
- Paddle throttle for instant direction changes
- Swivel air inlet and regulator for flexibility
- Built-in, multi-position regulator
| Hose Size [Min] | 0.375 in |
| Rotation Speed | 11000 rpm |
| Free Speed [Max] | 11000 rpm |
| Inlet Size | 1/4 in NPT |
| Length | 6 1/4 in |
| Air Consumption [Average] | 7.5 ft3/min |
| Air Consumption [Max] | 16 ft3/min |
| Socket Retention | Friction Ring |
| Torque | 70 ft lb |
| Hose Size | 0.375 in |
| Torque Range | 25 to 50 ft lb |
| NPTF Size | 1/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 722470190943 |

