- 1/2" Pistol Impact Wrench
- 95-325 ft/lb Torque Range
- 8,000 rpm
applications
- Rugged MRO
- Vehicle service
features
- Ergonomic, contoured grip
- Steel hammer case for added durability
- Smooth-fast Dynapact® clutch
- Combined reverse and power management switch
| Torque | 500 ft lb |
| Free Speed [Max] | 8000 rpm |
| Air Consumption [Average] | 6.5 ft3/min |
| Air Consumption [Max] | 26 ft3/min |
| Length | 7 1/2 in |
| NPTF Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Rotation Speed | 8000 rpm |
| Socket Retention | Friction Ring |
| Inlet Size | 1/4 in NPT |
| Torque Range | 95 to 325 ft lb |
| Hose Size | 0.375 in |
| Weight | 7.0 LB |
| EAN or UPC | 722470179733 |

