- 3/4" Pistol Impact Wrench
- 160-550 ft/lb Torque Range
- 5,000 rpm
applications
- MRO
- Vehicle service
features
- Smooth-fast Dynapact® clutch
- Push forward/reverse for single-hand operation
- Rubber scuff guard protects work piece and tool nose
- Built-in, multi-position regulator
| Hose Size [Min] | 0.375 in |
| Length | 9 1/4 in |
| Air Consumption [Average] | 8.8 ft3/min |
| Torque | 900 ft lb |
| Socket Retention | Friction Ring |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 35 ft3/min |
| Rotation Speed | 5000 rpm |
| Torque Range | 160 to 550 ft lb |
| Free Speed [Max] | 5000 rpm |
| NPTF Size | 1/4 in |
| Weight | 10.5 LB |

