- 2 1/2" Impact, Straight, 50,000 ft/lb USA
applications
- Ultimate-duty, very high torque applications
features
- Ultra-reliable precision ball and cam mechanism
- Time tested design for ultimate durability
- Designed for vertical suspension
- Second operator assist handle
- Through hole anvil for positive socket retention
| Length [Max] | 25.4 in |
| Hose Size | 1 in |
| Torque Range | 7,250 to 25,000 ft lb |
| NPTF Size | 1/2 in |
| Air Consumption [Max] | 150 ft3/min |
| Air Consumption [Average] | 37.5 ft3/min |
| Inlet Size | 1/2 in NPT |
| Socket Retention | Through Hole |
| Hose Size [Min] | 1 in |
| Rotation Speed [Max] | 355 rpm |
| Free Speed [Max] | 355 rpm |
| Torque [Max] | 50000 ft lb |
| Weight | 439.89 LB |

