- 3/8" Drill, Pistol Grip, 2200 rpm 3/8"-24 Spindle
applications
- Intermittent general drilling and MRO
features
- Motor has extra stall resistance
- Reliable planetary gear system
- Trigger-mounted reverse switch for convenient change of direction
- Contoured, composite grip for comfort
| Rotation Speed [Max] | 1800 rpm |
| Length [Max] | 6.5 in |
| Hose Size | 0.375 in |
| Chuck Capacity | 3/8 in |
| HP [Max] | 1/2 hp |
| Air Consumption [Max] | 14 ft3/min |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 3.5 ft3/min |
| Weight | 4.705 LB |
| EAN or UPC | 722470014881 |

