- 1/2" Reversible Drill
- .5 hp Motor
- 500 rpm
- 1/2" Chuck Capacity
- 3/8" Hose
applications
- Intermittent general drilling and MRO
features
- Motor has extra stall resistance
- Reliable planetary gear system
- Trigger-mounted reverse switch for convenient change of direction
- Contoured, composite grip for comfort
| Chuck Capacity | 1/2 in |
| Air Consumption [Average] | 3.5 ft3/min |
| NPTF Size | 1/4 in |
| Length | 7 1/2 in |
| Air Consumption [Max] | 14 ft3/min |
| Rotation Speed | 500 rpm |
| Weight | 3.0 LB |
| EAN or UPC | 722470011958 |

