- 1" Impact, 1100 ft/lb, Pistol
applications
- Vehicle service
- Heavy plant
features
- Hard-hitting twin hammer
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Extra heavy-duty steel hammer case for ultimate durability
- Built-in exhaust silencer system for noise control
| Length [Max] | 12.5 in |
| Rotation Speed [Max] | 5000 rpm |
| Inlet Size | 3/8 in NPT |
| Hose Size [Min] | 0.5 in |
| Torque [Max] | 1100 ft lb |
| Torque Range | 232 to 800 ft lb |
| Hose Size | 0.5 in |
| Air Consumption [Average] | 9 ft3/min |
| Socket Retention | Through Hole |
| NPTF Size | 3/8 in |
| Free Speed [Max] | 5000 rpm |
| Air Consumption [Max] | 36 ft3/min |
| Weight | 11.253 LB |

