- 3/4" Impact, 1000 ft/lb, Pistol
applications
- Heavy plant
- Vehicle service
features
- High energy, two-jaw clutch
- Pressure feed hammer lubrication for added reliability
- Three-piece housing design eases maintenance
- Extra heavy-duty steel hammer case for ultimate durability
- Built-in exhaust silencer system for noise control
| Hose Size [Min] | 0.5 in |
| Hose Size | 0.5 in |
| Air Consumption [Max] | 35 ft3/min |
| Torque Range | 232 to 800 ft lb |
| Length [Max] | 7.6 in |
| Inlet Size | 3/8 in NPT |
| NPTF Size | 3/8 in |
| Rotation Speed [Max] | 5700 rpm |
| Free Speed [Max] | 5700 rpm |
| Socket Retention | Through Hole |
| Torque [Max] | 1025 ft lb |
| Air Consumption [Average] | 9 ft3/min |
| Weight | 15.549 LB |
| EAN or UPC | 722470192855 |

