- 3/8" Ratchet, 60 ft/lb, 200 rpm
applications
- Heavy-duty MRO
- Vehicle service
features
- Powerful motor provides high torque
- Triple idler gear and twin pawl drive for smooth operation
- Triple heat-treated alloy steel ratchet and head for ultimate reliability
- Precision engineered
- Ergonomic “Softouch” coating and contoured grip
| Air Consumption [Max] | 18 ft3/min |
| NPTF Size | 1/4 in |
| HP [Max] | 1/2 hp |
| Rotation Speed [Max] | 200 rpm |
| Hose Size | 0.375 in |
| Torque Range | 15 to 60 ft lb |
| Air Consumption [Average] | 4.5 ft3/min |
| Socket Drive Size | 3/8 in |
| Length [Max] | 10.5 in |
| Weight | 4.705 LB |

