- 1/2" Ratchet, 90 ft/lb, 150 rpm
applications
- Heavy-duty MRO and vehicle service on higher torque fasteners and hard-to-reach areas
features
- Extended length and powerful motor provide torque in hard-to-reach areas
- Triple heat-treated alloy steel ratchet and head for ultimate reliability
- Precision engineered
- Contoured, comfort grip
| Length [Max] | 14.5 in |
| Air Consumption [Average] | 5.5 ft3/min |
| HP [Max] | 3/5 hp |
| Rotation Speed [Max] | 150 rpm |
| NPTF Size | 1/4 in |
| Torque Range | 15 to 90 ft lb |
| Air Consumption [Max] | 22 ft3/min |
| Hose Size | 0.375 in |
| Socket Drive Size | 1/2 in |
| Weight | 10.23 LB |

