- 3/8" Butterfly Impact, 75 ft/lb
applications
- Rugged MRO
- Vehicle service
features
- Reliable single hammer
- Paddle throttle for instant direction changes
- Swivel air inlet and regulator for flexibility
- Built-in, multi-position regulator and protective cover
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Drive Size | 3/8 in |
| Hose Size [Min] | 0.375 in |
| Torque [Max] | 75 ft lb |
| Length [Max] | 6.25 in |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 11000 rpm |
| Free Speed [Max] | 11000 rpm |
| Weight | 4.092 LB |
| EAN or UPC | 722470015871 |

