- 3/8" Pistol Impact Wrench
- 35-200 ft/lb Torque Range
- 12,000 rpm
- 3/8" Hose
applications
- Assembly
- Heavy MRO
features
- Ergonomic “Softouch” coating and contoured grip
- Steel hammer case for added durability
- Hard-hitting twin hammer
- Combined reverse and power management switch
| Hose Size [Min] | 0.375 in |
| Air Consumption [Max] | 20 ft3/min |
| Free Speed [Max] | 12000 rpm |
| Rotation Speed | 12000 rpm |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Socket Retention | Friction Ring |
| Length | 5 1/2 in |
| Torque | 300 ft lb |
| Air Consumption [Average] | 9.4 ft3/min |
| Torque Range | 35 to 200 ft lb |
| Weight | 1.5 LB |
| EAN or UPC | 722470189114 |

