- 3/8" Impact, Pistol, 300 ft/lb
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic “Softouch” coating and contoured grip
- Steel hammer case for added durability
| Drive Size | 3/8 in |
| Free Speed [Max] | 9000 rpm |
| NPTF Size | 1/4 in |
| Torque [Max] | 150 ft lb |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Hose Size [Min] | 0.375 in |
| Length [Max] | 6 in |
| Rotation Speed [Max] | 9000 rpm |
| Weight | 6.138 LB |
| EAN or UPC | 722470013495 |

