- 1/4" Qc Impact Driver
- 75 ft/lb
- 50,000 rpm
- Numerous Selections of Hammer and Clutch Mechanisms
- 3-Piece Housing Designs Ease Maintenance
| Air Consumption [Max] | 20 ft3/min |
| Torque Range | 10 to 75 ft lb |
| NPTF Size | 1/4 in |
| Length [Max] | 6 in |
| Rotation Speed [Max] | 50000 rpm |
| Hose Size [Min] | 0.375 in |
| Free Speed [Max] | 50000 rpm |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 5 ft3/min |
| Weight | 0.0 LB |

