- 1/4" Qc Impact Driver
- 75 ft/lb
- 50,000 rpm
- Numerous Selections of Hammer and Clutch Mechanisms
- 3-Piece Housing Designs Ease Maintenance
applications
- High volume, high prevailing torque, fast run-down self-tapping screws and fasteners
features
- Through handle exhaust with built-in silencing system
- Hard-hitting twin hammer
- Powerful, seven-vane 10,000 rpm motor for fast and efficient run-down
- Combined trigger-mounted reverse and power management
- Combined “Softouch” coating and ergonomic grip offers ultimate comfort and reduced vibration
| Free Speed [Max] | 50000 rpm |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Torque Range | 10 to 75 ft lb |
| Rotation Speed [Max] | 50000 rpm |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Average] | 5 ft3/min |
| Length [Max] | 6 in |
| Air Consumption [Max] | 20 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 4.501 LB |

