- 3/8" Pistol Impact Wrench
- 35-205 ft/lb Torque Range
- 12,000 rpm
- 3/8" Hose
| Inlet Size | 1/4 in NPT |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Average] | 9.4 ft3/min |
| Length | 5.200 in |
| Free Speed [Max] | 12000 rpm |
| NPTF Size | 0.25 in |
| Rotation Speed | 12000 rpm |
| Air Consumption [Max] | 20 ft3/min |
| Hose Size | 0.375 in |
| Torque Range | 35 to 205 ft lb |
| Socket Retention | Spring Pin |
| Weight | 1.3 LB |

