- 3/8" Impact, Magnesium, 320 ft/lb, 12,000 rpm
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic, composite housing and grip for lower weight
- Magnesium hammer case for ultimate weight reduction
- Lightweight – reduced operator fatigue
| Free Speed [Max] | 12000 rpm |
| Air Consumption [Average] | 9.4 ft3/min |
| Hose Size | 0.375 in |
| Torque Range | 35 to 205 ft lb |
| Rotation Speed [Max] | 12000 rpm |
| Hose Size [Min] | 0.375 in |
| Socket Retention | Friction Ring |
| Torque [Max] | 320 ft lb |
| Length [Max] | 5.2 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 20 ft3/min |
| Inlet Size | 1/4 in NPT |
| Weight | 5.319 LB |
| EAN or UPC | 722470189121 |

