- 1/2" Pistol Impact Wrench
- 105-360 ft/lb Torque Range
- 7,000 rpm
- 3/8" Hose
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic “Softouch” coating and contoured grip
- Steel hammer case for added durability
| Socket Retention | Spring Pin |
| Handle Type | Pistol Grip |
| Retainer Type | Spring Pin |
| Air Consumption [Max] | 29 ft3/min |
| Hose Size [Min] | 0.375 in |
| Hose Size | 0.375 in |
| Air Consumption [Average] | 7.3 ft3/min |
| Inlet Size | 1/4 in NPT |
| Drive Type | Male Square |
| Drive Size | 1/2 in |
| Torque Range | 105 to 360 ft lb |
| Maximum Torque | 550 ft lb |
| NPTF Size | 1/4 in |
| Torque [Max] | 550 ft lb |
| Length | 7 1/4 in |
| Free Speed [Max] | 7000 rpm |
| Rotation Speed | 7000 rpm |
| Weight | 5.8 LB |
| EAN or UPC | 722470014065 |

