- 1/2" Impact, Pistol, 550 ft/lb, 7,000 rpm
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic “Softouch” coating and contoured grip
- Steel hammer case for added durability
| Hose Size | 0.375 in |
| Torque Range | 105 to 360 ft lb |
| Socket Retention | Friction Ring |
| Air Consumption [Average] | 7.3 ft3/min |
| Rotation Speed [Max] | 7000 rpm |
| Free Speed [Max] | 7000 rpm |
| Hose Size [Min] | 0.375 in |
| Length [Max] | 7.25 in |
| Air Consumption [Max] | 29 ft3/min |
| Inlet Size | 1/4 in NPT |
| Torque [Max] | 550 ft lb |
| NPTF Size | 1/4 in |
| Weight | 8.388 LB |

