- 1/2" Pistol Impact Wrench
- 135-470 ft/lb
- 3/8" Hose
- 9,000 rpm
applications
- Assembly
- Heavy MRO
features
- Hard-hitting twin hammer
- Combined reverse and power management switch
- Ergonomic, composite housing and grip for lower weight
- Magnesium hammer case for ultimate weight reduction
- Lightweight – reduced operator fatigue
| Rotation Speed | 9000 rpm |
| Inlet Size | 1/4 in NPT |
| NPTF Size | 1/4 in |
| Torque | 725 ft lb |
| Socket Retention | Spring Pin |
| Air Consumption [Max] | 29 ft3/min |
| Length | 7.300 in |
| Hose Size | 0.375 in |
| Free Speed [Max] | 9000 rpm |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Average] | 7.3 ft3/min |
| Torque Range | 135 to 470 ft lb |
| Weight | 4.2 LB |
| EAN or UPC | 722470789017 |

